Beli cutter tube di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Junkosha Tube Cutter
    Mulai

    Rp1.399.900

  2. SUPER TOOL Mini Tube Cutter for Copper Pipe
    Mulai

    Rp329.900

    SUPER TOOL Mini Tube Cutter for Copper Pipe
    Deskripsi:
    -Suitable for cutting copper tube.-There is no chip, the sharpness is outstanding. The section of cutting is clean.-Adopts special alloy steel for the materials quality of the cutter wheel and realizes sharpness and toughness by optimum heat treatment.
    atribut:
    • Max Wall Thickness: 3mm
  3. Kokugo PTFE Tubing Cutter (Pemotong Selang / Gunting Selang)
    Mulai

    Rp1.499.900

    Kokugo PTFE Tubing Cutter (Pemotong Selang / Gunting Selang)
    Deskripsi:
    For cutting PTFE tubes, there are two types, small and large. The tube can be cut at a right angle. It can be easily used at the work site.
  4. AS ONE Tube Cutter
    Mulai

    Rp809.900

  5. monotaro Tubing Cutter (Pemotong Selang / Gunting Selang)
    Mulai

    Rp65.900

    monotaro Tubing Cutter (Pemotong Selang / Gunting Selang)
    atribut:
    • Suitable For: PU, Nylon, PE, PVC
    • Blade Material: Polyacetal
    • Body Material: Polyacetal
  6. Nitta Tubing Cutter (Gunting Selang)
    Mulai

    Rp629.900

    Nitta Tubing Cutter (Gunting Selang)
    Deskripsi:
    Assembly Tool M10: Lightweight and easy to carry. It can be assembled anywhere. Assembly machine M9: Significant reduction in assembly work time. Suitable for large numbers of hose assemblies. Hose Cutter HC01: Can cut hoses of all sizes. The pedestal has holes for fixing bolts and can be fixed. Hand hose cutter HC03: 02 Can cut hoses from size to 08 size. Tube Cutter TC01: Nipper type highly durable tube cutter. Can cut tubes up to 13 mm. Tube Cutter TC04: A compact type lightweight tube cutter that is convenient to carry. Only the blade part can be changed. Can cut tubes up to 13 mm.
  7. INGCO Tube Pipe Cutter (Pemotong Pipa)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp95.900

    INGCO Tube Pipe Cutter (Pemotong Pipa)
    Deskripsi:
    Pipe Cutter INGCO HPC0142 Gunting Pipa Aluminium/Tembaga/Besi/PVCCan cut copper pipe & aluminum pipe & steel pipeCutting diameter:10-42mmWith high Quality blade
  8. TRUSCO Tubing Cutter (Pemotong Selang / Gunting Selang)
    Mulai

    Rp199.900

    TRUSCO Tubing Cutter (Pemotong Selang / Gunting Selang)
    Deskripsi:
    -Easy to grasp with ergonomic design.-For cutting polyurethane tube.
    atribut:
    • Cutting Performance: 4 to 16mm
    • Total Length: 80mm
  9. PISCO Tube Cutter (Pemotong Pipa)
    Mulai

    Rp219.900

    PISCO Tube Cutter (Pemotong Pipa)
    atribut:
    • Applicable Tube: Overall PISCO Tube
  10. TRUSCO Automatic Tube Cutter
    Mulai

    Rp1.699.900

    TRUSCO Automatic Tube Cutter
    Deskripsi:
    -Built-in mechanical spring realizes automatic feed function, increasing work efficiency.-Amazing cutting speed, cutting can be done automatically according to the shape even with a tube that is not perfectly circular.
    atribut:
    • Max Wall Thickness: 3mm
  11. monotaro Tube Cutter (Pemotong Pipa)
    Mulai

    Rp229.900

    monotaro Tube Cutter (Pemotong Pipa)
    Deskripsi:
    Produk ini juga sering disebut dengan Pipe Cutter
    atribut:
    • Cleavable Wall Thickness (mm): (Stainless) Up to 2, (Copper / Brass / Aluminium) Up to 2.5, (PVC) Up to 3
  12. Kennedy Tube Cutter (Pemotong Pipa)
    Mulai

    Rp349.900

    Kennedy Tube Cutter (Pemotong Pipa)
    Deskripsi:
    With high strength cast bodies and single cutting wheels with two rollers. Suitable for stainless steel, brass and copper tubes. All fitted with deburring blades.
    atribut:
    • Number of Cutter Wheels: 1
  13. SUPER TOOL Tube Cutter for Copper Pipe
    Mulai

    Rp499.900

    SUPER TOOL Tube Cutter for Copper Pipe
    Deskripsi:
    -Suitable for cutting copper tube.-There is no chip, the sharpness is outstanding. The section of cutting is clean.-Adopts special alloy steel for the materials quality of the cutter wheel and realizes sharpness and toughness by optimum heat treatment.
    atribut:
    • Max Wall Thickness: 3mm
  14. TOHO (TOOLS) Telescopic Tube Cutter
    Mulai

    Rp709.900

    TOHO (TOOLS) Telescopic Tube Cutter
    Deskripsi:
    - Razor sharp blade delivers clean cuts-Includes spare blade and a built-in deburrer. - Get clean rounded cuts on tubing from1/8inch -13/4inch outer diameter aluminum, brass, PVC, and copper. - Solid ergonomic feel and consistent tracking make cutting tubes a very comfortable and quick task. - Bottom rotating wheel adjusts the cutter to the proper fit in a seamless smooth movement.
    atribut:
    • Size (mm): 3~35
  15. FACOM Pipe Cutter
    Mulai

    Rp679.900

Daftar Harga cutter tube Terbaru October 2026
SMC Tubing Cutter (Pemotong Selang / Gunting Selang)Rp299.900
Junkosha Tube CutterRp1.399.900
SUPER TOOL Mini Tube Cutter for Copper PipeRp329.900
Kokugo PTFE Tubing Cutter (Pemotong Selang / Gunting Selang)Rp1.499.900
AS ONE Tube CutterRp809.900
monotaro Tubing Cutter (Pemotong Selang / Gunting Selang)Rp65.900
Nitta Tubing Cutter (Gunting Selang)Rp629.900
INGCO Tube Pipe Cutter (Pemotong Pipa)Rp95.900
TRUSCO Tubing Cutter (Pemotong Selang / Gunting Selang)Rp199.900
PISCO Tube Cutter (Pemotong Pipa)Rp219.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait